Supply Elbow in Vibrant® Rose Gold
Purist® Stillness® Supply Elbow in Vibrant® Rose Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handshower and hose sold separately
- Coordinates with Purist, Stillness, and Composed collections
- Supply elbow includes check valve to prevent backflow
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Hand Shower, Hoses
- Collection:
- Purist® Stillness®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Rose Gold
- Depth:
- 1-15/16 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-15/16 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Thread Size:
- 14 mm
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in