Purist® Wall Mount Soap and Lotion Dispenser in Vibrant Moderne Brushed Gold

Part #K14380-BGD  |  Item #4161704  |  Manufacturer Part #14380-BGD

$150.98 EACH
(Pricing is for Vibrant® Moderne Brushed Gold)

Color/Finish: Vibrant® Moderne Brushed Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Depth: 2-3/8 in

Height: 7-3/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-3/8 in

Material: Metal

Width: 3-1/8 in