PVC Elbow for K-1348 Whirlpool Bathtub
PVC Elbow for K-1348 Whirlpool Bathtub
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- K-1348 Whirlpool Bathtub
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Elbow
- UL Listed:
- No