Rack Sink in Stainless Steel
Rack Sink in Stainless Steel
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 22 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Size:
- 22 in x 15 in
- Width:
- 15 in