Reach™ 1.28 gpf Elongated One Piece Toilet in White

Part #K3983-S-0  |  Item #7273443  |  Manufacturer Part #3983-S-0

$764.33 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Top-mount dual-flush actuator offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
  • Skirted trapway simplifies cleaning
  • Reach Quiet-Close elongated seat allows seat to close quietly
  • Standard 12-in (305 mm) rough-in

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.14, ASME A112.19.2

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Application: Residential

BAA Compliant: No

Bowl Height Range: 15-16 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Reach™

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: Yes

FM Approved: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Push Button

IAPMO Listed: Yes

ISO Specifications: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Origin: Domestic

SCAQMD Compliant: No

Seat Included: No

Tank Only - FEI: No

Toilet Bowl Height: 15-1/2 in

Toilet Bowl Length: 28-15/16 in

Toilet Bowl Width: 14-1/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Type: Closed Front

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Top

UL Listed: No

WaterSense Labeled: Yes

Weight: 98.98