Shower Trim in Polished Chrome (Less Valve)
This product has been replaced by
Manufacturer Part #TS5320-4E-CP
Refinia® Shower Trim in Polished Chrome (Less Valve)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Showerhead flow rate: 2.0 gpm
- Shower trim less diverter button
- Required Accessories: Rough-in Valve: K304-K-NA or K-304-KS-NA
- Premium construction ensures durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
- Trim set includes: showerarm and flange, single function showerhead, faceplate with lever handle
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Refinia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes