Refinia® Single Handle Lever Floor Mount Filler in Vibrant® Brushed Nickel

Part #KT97334-4-BN  |  Item #5145079  |  Manufacturer Part #T97334-4-BN

$799.22 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Flow rate: 7 gpm
  • Includes Kohler® K-72420 Awaken® B90 20 gpm handshower and 60" shower hose
  • Requires Kohler® K-97342-NA mounting-block
  • Coordinates with other products in the Refinia® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Refinia®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 7 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Height: 32-5/8 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Installation Type: Floor Mount

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Showerhead Function: Single

Spout Height: 31-3/16 in

Spout Reach: 8-1/2 in

Trim Only: No

Tub Spout Reach: 8-1/2 in

Type: KT97334-4-BN

UL Listed: No

WaterSense Labeled: Yes

Width: 9-13/16 in