Refinia® Single Handle Shower Faucet in Vibrant Brushed Nickel

Part #KTLS5320-4-BN  |  Item #7169999  |  Manufacturer Part #TLS5320-4-BN

$87.56 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Refinia® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B651, CSA B125.1]

Collection: Refinia®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 4-1/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Handle Material: Metal

Handle Type: Lever

Height: 4-1/8 in

IAPMO Listed: No

Length: 4-1/2 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Overall Length: 4-1/2 in

Overall Width: 6-7/16 in

Shower Arm Reach: 4-1/2 in

Trim Only: Yes

WaterSense Labeled: No

Width: 6-7/16 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Refinia® Single Handle Shower Faucet in Vibrant Brushed Nickel /$87.56