KOHLER
Refinia® Single Lever Handle Transfer Valve Trim in Polished Chrome
Part #KT5326-4-CP | Item #4161459 | Manufacturer Part #T5326-4-CP
Product Details
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Trim only: Requires valve to complete installation
- Metal construction ensures durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Coordinates with Refinia® faucets and Alteo® accessories
- Required accessories: Rough-in valve Kohler® K-728-K-NA
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
Collection: Refinia®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Height: 5-1/2 in
Faucet Valve Type: Tub & Shower Transfer Valve
Handle Type: Lever
Height: 5-1/2 in
IAPMO Listed: No
Length: 3-3/4 in
Material: Metal
Number of Handles: Single Handle
Shower Arm Reach: 3-3/4 in
Sink Material: Metal
Trim Only: No
Type: KT5326-4-CP
Valve Type: Tub & Shower Transfer Valve
Width: 3-3/4 in