Refinia® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #KT5323-4-CP  |  Item #4161716  |  Manufacturer Part #T5323-4-CP

$255.71 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • High-arc non-diverter spout
  • Two handle deck-mount installation
  • Trim only: Requires valve to complete installation
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Refinia® faucets and Alteo® accessories
  • Coordinates with Refinia® faucets and Alteo® accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Refinia®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Slip

Faucet Height: 9-11/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Flow Rate: 16 gpm

Handle Type: Lever

Height: 9-11/16 in

IAPMO Listed: No

Length: 7-7/16 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 7-7/16 in

Spout Type: [High Arc, Non-Diverter]

Trim Only: Yes

Tub Spout Reach: 7-7/16 in

Tub Spout Type: Non-diverter

Type: KT5323-4-CP

WaterSense Labeled: No

Width: 8 in