Refinia® Wall-Mount Bath Spout In Polished Chrome

Part #K5327-CP  |  Item #4161423  |  Manufacturer Part #5327-CP

$47.36 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Tub spout with diverter
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnish
  • Metal construction ensures durability and reliability
  • Coordinates with Refinia® faucets and Alteo® accessories

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

Collection: Refinia®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-3/4 in

Faucet Connection: Slip

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 6-3/4 in

Material: Metal

NSF Certified: No

Spout Height: 2-15/32 in

Spout Reach: 6-3/4 in

Spout Type: Diverter

Type: K5327-CP

WaterSense Labeled: No

Width: 2-15/32 in