Wall-Mount Non Diverter Bath Spout In Polished Chrome
Refinia® Wall-Mount Non Diverter Bath Spout In Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction ensures durability and reliability
- Kohler® finishes resist corrosion and tarnish
- Tub spout less diverter
- Coordinates with Refinia® faucets and Alteo® accessories
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- Refinia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-15/32 in