Vessel in Biscuit
Reve® Vessel in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep and v-shaped basin
- Overflow drain with included Kohler® K-4061 polished chrome cap
- No faucet holes and requires wall-mount or counter mount faucet
- Coordinates with other products in the Reve® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A122.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Reve®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 21-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-5/8 in x 14-3/4 in x 3 in
- Sink Depth:
- 7-1/16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-5/8 in x 14-3/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 14-3/4 in