Revel™ 76 in. Clear Bypass Shower Door in Anodized Dark Bronze

Part #K707106-L-ABZ  |  Item #5080975  |  Manufacturer Part #707106-L-ABZ

$751.54 EACH
(Pricing is for Anodized Dark Bronze)

Color/Finish: Anodized Dark Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 5/16" thick crystal clear tempered glass
  • Taller 76" door height better showcases the space for taller shower applications
  • Center-guided door system for smooth and quiet sliding action
  • Frameless design with minimal metal allows for greater ease of cleaning
  • Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
  • Low bottom track creates easy entry and exit to the bathing space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Revel™

Color Finish: Anodized Dark Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

Glass Thickness: 5/8 in

Glass Type: [Crystal Clear, Tempered]

Height: 76 in

IAPMO Listed: No

Material: [Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Sliding

Thickness: 5/8 in

Width: 47-5/8 in