76 x 4-3/4 in. Frameless Sliding Shower Door in Bright Polished Silver
Revel® 76 x 4-3/4 in. Frameless Sliding Shower Door in Bright Polished Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Taller 76" door height better showcases the space for taller shower applications
- Center-guided door system for smooth and quiet sliding action
- Frameless 5/16" thick frosted tempered glass
- Out-of-plumb adjustability allows for easy installation
- Low bottom track creates easy entry and exit to the bathing space
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
- Frameless design with minimal metal allows for greater ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Revel®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- Frosted
- Handle Type:
- Knob
- Height:
- 76 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- Material:
- Tempered Glass, Metal
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 59-5/8 in