1-Function Wall Mount Showerhead in Vibrant Polished Brass
Revival® 1-Function Wall Mount Showerhead in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray setting: full coverage
- 72 spray nozzles
- 5 1/2" MasterClean™ sprayface
- Solid brass construction, exposed pop-up drain without overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Revival®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- No