DESCRIPTION

  • Lever handles are ADA compliant
  • One-piece ceramic valve resists debris and hard water buildup
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Adjustable spray showerhead
  • Premium material construction for durability and reliability
  • Full line of matching accessories complements any decor
  • Valve included

Kohler Revival® 10 gpm Bath and Shower Trim Kit with Double Lever Handle in Vibrant Polished Brass

K16214-4A-PB

Manufacturer Part #: 16214-4A-PB

Color/Finish

Vibrant® Polished Brass

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Revival®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
2-1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
2-1/2 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Overall Width
8 in
Showerhead Flow Rate
2.5
Showerhead Function
Single
Spout Reach
4-7/8 in
Spray Type
Rain
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

Print