DESCRIPTION

  • Blending European style and early American influences
  • Wall-mount installation offers flexibility for clutter free countertops with traditional under counter sinks or additional versatility in vessel sink applications
  • Quarter turn washerless ceramic disc valves
  • Quarter turn ceramic disc valve platform guards against misalignment, handle wobble and resists debris
  • Completes Revival® design solution with Kohler® fixtures and accessories
  • Flow rate: 1.2 gpm

Kohler Revival® 1.2 gpm 3-Hole Wall Mount Widespread Lavatory Faucet Trim with Double Lever Handle in Vibrant® Polished Brass

KT16107-4A-PB

Manufacturer Part #: T16107-4A-PB

Color/Finish

Vibrant® Polished Brass

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Revival®
Faucet Connection
OD
Faucet Connection Size
5/8 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6-15/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
11-1/4 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
Yes
Width
8 in

Print