2-5/8 x 2-5/8 in. NPT Shower Arm in Vibrant Polished Nickel
Revival® 2-5/8 x 2-5/8 in. NPT Shower Arm in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Revival® and Finial® faucets and accessories
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Revival®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in