2-Hole Bidet Faucet with Double Traditional Lever Handle in Polished Chrome
Revival® 2-Hole Bidet Faucet with Double Traditional Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pop-up drain with lift rod and tailpiece
- Lifetime limited warranty
- Quarter-turn washerless ceramic disc valves
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Revival®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-5/8 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 4 in