DESCRIPTION

  • Two scroll lever handles offer separate control of hot and cold water
  • High-arch, fixed gooseneck spout offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Revival® collection
  • Flow rate: 1.5 gpm at 60 psi

Kohler Revival® 2-Hole Centerset Bar Sink Faucet with Double Lever Handle in Vibrant Polished Brass

K16112-4-PB

Manufacturer Part #: 16112-4-PB

Color/Finish

Vibrant® Polished Brass

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Revival®
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm @ 60 psi
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Reach
5-3/16 in
Spout Type
Gooseneck, High Arc
Trim Only
No
WaterSense Labeled
No
Width
4 in

Print