26-1/8 x 28-1/2 in. Oval Mirror in Polished Chrome
Revival® 26-1/8 x 28-1/2 in. Oval Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Revival® collection
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- Glass Type:
- Frameless
- Height:
- 28-1/2 in
- Length:
- 26-1/8 in
- Material:
- Brass
- Product Type:
- Oval Mirror
- Width:
- 28-1/2 in