DESCRIPTION

  • Trim only, requires valve to complete installation
  • Completes Revival design solution with Kohler fixtures and accessories
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Premium material construction for durability and reliability

Kohler Revival® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

KT16117-4-CP

Manufacturer Part #: T16117-4-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125.1
Collection
Revival®
Faucet Height
6-1/2 in
Faucet Mount
Wall Mount
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Flow Rate
2.5 gpm
Height
6-1/2 in
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-1/2 in

Print