DESCRIPTION

  • The Revival Suite's elliptical forms and rolled edges create a look that is classically romantic
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • Premium material construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Completes Revival design solution with Kohler fixtures and accessories
  • Single function showerhead with standard shower arm and flange
  • Trim only, requires valve to complete installation

Kohler Revival® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

KT16117-4-BN

Manufacturer Part #: T16117-4-BN

Color/Finish

Vibrant® Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125.1
Collection
Revival®
Faucet Height
6-1/2 in
Faucet Mount
Wall Mount
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Flow Rate
2.5 gpm
Height
6-1/2 in
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-1/2 in

Print