Revival® Pressure Balancing Valve Trim with Single Scroll Lever Handle in Vibrant Brushed Bronze

Part #KTS16117-4-BV  |  Item #7182284  |  Manufacturer Part #TS16117-4-BV

$343.35 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • This new TS16117-4 trim replaces the existing T16117-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal scroll lever handle
  • Coordinates with Revival® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: [CSA B125.1, CSA B651]

Collection: Revival®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 4-1/2 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-1/2 in