DESCRIPTION

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Revival® collection

Kohler Revival® Towel Ring in Vibrant Polished Brass

K16140-PB

Manufacturer Part #: 16140-PB

Color/Finish

Vibrant® Polished Brass

SPECIFICATIONS

ADA Compliant
No
Collection
Revival®
Depth
3-3/4 in
Height
6-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
3-3/4 in
Ring Type
Closed
Shape
Rectangular
Width
3-3/4 in

Print