Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
Revival® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completes Revival design solution with Kohler fixtures and accessories
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
- Trim only, requires valve to complete installation
- Premium material construction for durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Revival®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Height:
- 6-1/2 in
- Length:
- 4-1/16 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-1/16 in
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in