Two Lever Handle Bar Faucet in Vibrant Brushed Bronze
Revival® Two Lever Handle Bar Faucet in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-arch, fixed gooseneck spout offers superior clearance for filling pitchers, chilling bottles and cleanup
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Two traditional lever handles offer separate control of hot and cold water
- Flow rate: 1.5 gpm at 60 psi
- Coordinates with other products in the Revival® collection
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Revival®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Pressure - High:
- 60
- Spout Height:
- 9-1/8 in
- Spout Reach:
- 5-3/16 in
- Spout Type:
- Gooseneck, High Arc
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in