Trip Lever in Vibrant Polished Brass
Rialto® Trip Lever in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- For use with Rialto® toilets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rialto®
- Color Finish Name:
- Vibrant Polished Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-1/16 in
- WaterSense Labeled:
- No
- Width:
- 3/4 in