MasterShower Transfer Valve Trim
Riff™ MasterShower Transfer Valve Trim
Product Details
- Single handle controls flow to outlets.
- ADA-compliant ergonomic handle.
- Coordinates with other products in the Riff collection.
- Requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately).
-
ADA Compliant
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Riff™
- Height:
- 4-3/16 in
- WaterSense Labeled:
- No