Rim Hose for K-3385-0
Rim Hose for K-3385-0
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3385-0
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Rim Hose
- WaterSense Labeled:
- No