Rite-Temp® 1/2 in. NPT Pressure Balancing Valve

Part #K304-KS-NA  |  Item #455520  |  Manufacturer Part #304-KS-NA

$101.03 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Provides anti-scald protection and temperature regulation
  • Back-to-back installation is ideal for unique or high-volume jobs
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • Integral screwdriver stops allow you to turn off the water supply at the valve
  • Mounting tabs located on rough-in for secure installation option
  • Flow rate: 5 gpm
  • Universal NPT and direct sweat connections need no additional parts for installation
  • Requires valve trim (sold separately)
  • Large internal ports allow quick bath filling

Specifications

ADA Compliant: No

Collection: Rite-Temp®

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

Flow Rate: 5 gpm

IAPMO Listed: No

Length: 2-3/4 in

Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 5-3/4 in

Frequently Purchased Together

+
+
+
$0