Kohler

Rite-Temp® 1/2 in. NPT Thermostatic Valve

Part #KP8304-PX-NA  |  Manufacturer Part #P8304-PX-NA

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Project pack supplied 12 per case
  • Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
  • PEX crimp (F1807 style) inlets 1/2"
  • Universal 1/2" NPT and direct sweat outlets
  • Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
  • Single lever design cycles from off through cold to hot
  • Provides temperature regulation and automatic anti-scald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim (sold separately)

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1, CSA B125.16

Cartridge Type: Pressure Balance

Collection: Rite-Temp®

End Connection 1: NPT

End Connection 2: Sweat

End Connections: NPT x Sweat

Flow Rate: 5 gpm

Handle Type: Lever

Height: 5 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/2 in

Material: Brass

Number of Handles: Single Handle

Type: KP8304-PX-NA

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 4-5/8 in