Rite-Temp® 1/2 in. Pressure Balancing Valve with CPVC Connection

Part #K304-CX-NA  |  Item #3786236  |  Manufacturer Part #304-CX-NA

$93.45 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Provides anti-scald protection and temperature regulation
  • Back-to-back installation is ideal for unique or high-volume jobs
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • Mounting tabs located on rough-in for secure installation option
  • Flow rate: 5 gpm
  • CPVC inlet 1/2" connections pre-installed on the valve supply inlets so no additional adapters are required
  • Requires valve trim (sold separately)
  • Far below federally mandated standards of 25 gpm
  • Large internal ports allow quick bath filling

Specifications

ADA Compliant: No

Collection: Rite-Temp®

End Connection 1: CPVC

End Connection 2: CPVC

End Connections: CPVC

Flow Rate: 5 gpm

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-3/4 in

Material: Brass

Type: K304-CX-NA

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 6-5/8 in