DESCRIPTION

  • Back-to-back installation is ideal for unique or high-volume jobs
  • Matching trim for all Kohler® faucet lines available
  • Provides anti-scald protection and temperature regulation at flow rates as low as 1.75 gpm and far below federally mandated standards of 2.5 gpm
  • Large internal ports allow quick bath filling
  • Mounting tabs located on rough-in for secure installation option
  • Back-to-back installation is ideal for unique or high-volume jobs
  • Matching trim for all Kohler® faucet lines available
  • Provides anti-scald protection and temperature regulation
  • Far below federally mandated standards of 25 gpm
  • Large internal ports allow quick bath filling

Kohler Rite-Temp® 1/2 in. Valve with CPVC Inlets

KP304-CX-NA

Manufacturer Part #: P304-CX-NA

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Rite-Temp®
End Connections
CPVC
Flow Rate
2.5 gpm
Height
8-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Valve Type
Tub & Shower Rough-In Valve
Width
8-1/2 in

Print