Rite-Temp® 3/4 in. Valve with Stops PEX Expansion in Oil Rubbed Bronze

Part #K304-US-NA  |  Item #3786205  |  Manufacturer Part #304-US-NA

$101.03 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Integral screwdriver stops allow you to turn off the water supply at the valve
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Provides anti-scald protection and temperature regulation
  • Back-to-back installation is ideal for unique or high-volume jobs
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • Large internal ports allow quick bath filling
  • Mounting tabs located on rough-in for secure installation option
  • Flow rate: 5 gpm
  • PEX-expansion connections on inlet supplies (utilizes F1960 PEX connects to optimize installation options)
  • Requires valve trim (sold separately)

Specifications

ADA Compliant: No

Application: Residential

Collection: Rite-Temp®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: IPS

End Connection 2: PEX

End Connections: IPS x PEX

Faucet Connection: IPS

Flow Rate: 5 gpm

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-3/4 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 2-3/4 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve

Width: 6-1/8 in