Rite-Temp® Deep Rough-In Tub and Shower Valve Kit for K-304-K-NA Pressure Balancing Valve in Vibrant® French Gold

Part #K73418-AF  |  Item #1390149  |  Manufacturer Part #73418-AF

$127.26 EACH

Color/Finish: Vibrant® French Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: K-304-K-NA Pressure Balancing Valve

Collection: Rite-Temp®

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Faucet Part Type: Rough-in Valve Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

cUPC Certified: Yes