RIVAL SWING SPOUT W/ SIDE SPRAY

You last purchased this on
 
KOHLER

Rival™ RIVAL SWING SPOUT W/ SIDE SPRAY

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rival™ RIVAL SWING SPOUT W/ SIDE SPRAY

  • Fast #
  • Part #K30471-CP
  • Item #9978342
  • Manufacturer Part #30471-CP
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 10-15/16 in (278 mm) rotating spout
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High-arch swing spout with 120? rotation offers superior clearance for filling pitchers, chilling bottles and cleanup
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Matching side sprayer provides flexibility and convenience for cleaning and food prep
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI/CAN 61, ANSI/CAN 372, ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Rival™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9 in
End Connection 1:
Compression
End Connections:
Compression
Faucet Part Type:
Side Spray
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Height:
7-5/8 in
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
8-7/8 in
Material:
Metal
NSF:
NSF 61, NSF 372
Spout Height:
6-1/4 in
Spout Reach:
9 in
Spout Swivel:
120°
Spout Type:
High Arc
Type:
K30471-CP
Width:
10 in