River Falls™ Undermount Utility Sink in Almond

Part #K6657-4U-47  |  Item #3549908  |  Manufacturer Part #6657-4U-47

$1,071.53 EACH
(Pricing is for Almond)

Color/Finish: Almond

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base cabinet width: 27"
  • Four oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Includes under-mount installation kit for simplified installation
  • Includes wire rack and soaking pan

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: River Falls™

Color Finish: Almond

Color Finish Category: Neutrals

Depth: 14-15/16 in

Drain Location: Rear Left

Drain Opening: 3-5/8 in

Height: 14-15/16 in

IAPMO Listed: No

Length: 25 in

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 25 in x 22 in

Sink Bowl Size: 21-1/2 in x 14-3/4 in x 14-1/4 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Width: 22 in