25 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in White

You last purchased this on
 
KOHLER

Riverby® 25 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in White

  • Fast #
  • Part #K5479-4-0
  • Item #7116035
  • Manufacturer Part #5479-4-0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Riverby® 25 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Depth: 5-1/4"
  • Minimum base cabinet width 27"
  • Offset drain increases workspace in the sink and storage space underneath
  • Bowl slopes 2° toward drain to minimize water pooling
  • Three faucet holes with one accessory hole to the right
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Right
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 17-1/4 in x 5-1/4 in
Sink Depth:
5-7/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in