1.6 gpf Elongated Toilet in White with Left-Hand Trip Lever
San Raphael® 1.6 gpf Elongated Toilet in White with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.6 gpf
- Includes polished chrome trip lever
- Material: Vitreous china
- Rough-in size: 12"
- EPDM flapper
- Supply line not included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M, ANSI A112.19.6M
- ASME:
- ASME A112.19.2M, ASME A112.19.6M
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- San Raphael®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 22-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 28-7/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 20-3/8 in