San Souci® 1.28 gpf Round One Piece Toilet with Left-Hand Trip Lever in Cashmere

Part #K4007-K4  |  Item #5026097  |  Manufacturer Part #4007-K4

Call for Pricing

Color/Finish: Cashmere

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Low-profile design
  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Includes Kohler® K-4008 Reveal® Quiet-Close™ with grip-tight seat

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 15-16 in

Bowl Only - FEI: No

Bowl Shape: Round

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: San Souci®

Color Finish: Cashmere

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 15-1/4 in

Toilet Bowl Length: 25-5/8 in

Toilet Bowl Width: 16-3/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes