Trip Lever in Vibrant Rose Gold

You last purchased this on
 
KOHLER

Santa Rosa™ Trip Lever in Vibrant Rose Gold

  • Fast #
  • Part #K9169-L-RGD
  • Item #7362220
  • Manufacturer Part #9169-L-RGD
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Santa Rosa™ Trip Lever in Vibrant Rose Gold

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Rose Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • For use with Kohler® K-3810 and Kohler® K-3811 Santa Rosa™ Comfort Height® toilets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
Santa Rosa™ K-3810 and K-3811 Comfort Height Toilets
CARB OTC LEED Compliant:
No
Collection:
Santa Rosa™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Rose Gold
Handle Type:
Left Hand Trip Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-3/16 in
Product Type:
Trip Lever
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
13/6 in