Screw 6-32 x 1 Chrome
Screw 6-32 x 1 Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- K-T442, K-T443, K-T461, K-T462, K-T463, K-T464, K-T465, K-T466 and K-449
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- Length:
- 1 in
- Origin:
- Global
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes