31/100 in. Screw for Glenbrook™ K-5293-BA and Glenguard™ K-5295-AA
Devonshire® 31/100 in. Screw for Glenbrook™ K-5293-BA and Glenguard™ K-5295-AA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Glenbrook™ K-5293-BA, Glenguard™ K-5295-AA
- Collection:
- Devonshire®
- Faucet Part Type:
- Screw
- Length:
- 31/100 in
- Size:
- #10-24
- WaterSense Labeled:
- No