2-19/50 in. Brass Screw in Vibrant® Brushed Nickel
2-19/50 in. Brass Screw in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement 10 - 24 oval brass screw
- Engineered to promote product longevity
- Kohler genuine part
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Coralais™ 113712-2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-19/50 in
- Material:
- Brass
- NSF Certified:
- No
- Size:
- #10-24
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes