Screwdriver Lock Utility Rack in Stainless Steel

You last purchased this on
 
KOHLER

Screwdriver Lock Utility Rack in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Screwdriver Lock Utility Rack in Stainless Steel

  • Fast #
  • Part #K6434-ST
  • Item #4569565
  • Manufacturer Part #6434-ST
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Comes included with K-5281-NA and K-5282-NA Strive kitchen sinks
  • Acts as a drying rack for sponges and scrubbers
  • Fits K-3820, K-3823, K-3838, K-3839, K-3944, and K-3945 Vault kitchen sinks
  • Dishwasher safe
  • Easily removable
  • Maximizes basin space by utilizing the sink divider
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Vault™, K-3820, K-3823, K-3838, K-3839, K-3944, K-3945
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
2-1/16 in
IAPMO Listed -:
No
Length:
4-11/16 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
14-1/4 in x 4-11/16 in
Width:
14-1/4 in