Screwdriver Lock with Towel Bar in Stainless Steel
Screwdriver Lock with Towel Bar in Stainless Steel
Frequently Purchased Together
Product Details
- Comes included with Kohler® K-5281-NA and Kohler® K-5282-NA Strive™ kitchen sinks
- Improves airflow to dishcloth to shorten drying time
- Fits Kohler® K-3820, Kohler® K-3823, Kohler® K-3838, Kohler® K-3839, Kohler® K-3944 and Kohler® K-3945 Vault® kitchen sinks
- Material: Stainless steel
- Dishwasher safe
- Easily removable
- Maximizes basin space by utilizing the sink divider
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3820, K-3823, K-3838, K-3839, K-3944 and K-3945 Vault™ Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 13-9/16 in
- Material:
- Stainless Steel
- Width:
- 13-11/16 in