This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Vibrant® Stainless

KOHLER

Sculpted Sensor Bathroom Sink Faucet in Vibrant® Stainless

  • Fast #
  • Part #K13462-VS
  • Item #3924845
  • Manufacturer Part #13462-VS
5 out of 5 Customer Rating
Brand image
KOHLER

Sculpted Sensor Bathroom Sink Faucet in Vibrant® Stainless

  • Fast #
  • Part #K13462-VS
  • Item #3924845
  • Manufacturer Part #13462-VS
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Insight™ adaptive infrared technology
  • Waterproof shroud protects electronic components
  • Water saving 0.5 gpm aerator
  • Insight AC touchless faucets offer multiple power options for installation flexibility
  • Temperature control handle option
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
6-1/8 in
Flow Rate
0.5 gpm
Height
6-1/8 in
Maximum Deck Thickness
2 in
Spout Height
4-7/8 in
Spout Reach
5 in
Width
2-5/8 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
Sculpted
Color Finish Category
Stainless Steel
Color Finish Name
Vibrant Stainless
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Trim Only
No
Electrical & Operational Information
Power Source
AC
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 372
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
650531916938