Sensate™ Monoblock Single Handle Pull Down Kitchen Faucet in Vibrant® Ombre Rose Gold with Polished Nickel

Part #K72218-3RS  |  Item #7798234  |  Manufacturer Part #72218-3RS

$1,000.88 EACH
(Pricing is for Vibrant® Ombre Rose Gold/Polished Nickel)

Color/Finish: Vibrant® Ombre Rose Gold/Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Sensate™

Color Finish: Vibrant® Ombre Rose Gold/Polished Nickel

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down, Sensor]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Power Source: AC

Side Spray: No

Spout Height: 9-9/16 in

Spout Reach: 8-7/16 in

Spout Swivel: 290°

Spout Type: High Arc

Spray Type: [Stream, Sweep® Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Volts: 120V